BARRIER CROWD HD YELLOW WHEEL FEET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BARRIER CROWD HD YELLOW WHEEL FEET

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESPRAIL102HDYWW
  • Mfr. Model # PRAIL102HDYWW
  • UNSPSC # 46151505
  • CATALOGUE PAGE # 2126
  • Shipping Weight 50.0 lbs

Product Details

Lightweight 1-pc interlocking portable railing has many commercial and industrial applications. Easy to move to meet changing needs. Upright bars are vertically spaced at 5-1/4" intervals. Includes connectors to attach multiple units together to form long runs. All welded steel construction.

Technical Specs

  • Colour Yellow
  • Item Crowd Control Interlocking Barrier
  • Includes (2) Wheel Feet, Connectors
  • Type Heavy-Duty
  • Construction Powder Coated Steel
  • Overall Height 40"
  • Overall Length 20"
  • Net Weight 50 lbs.
  • Pipe Diameter 1-5/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list