Skip Content
BARRIER CROWD HD YELLOW FLAT FEET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BARRIER CROWD HD YELLOW FLAT FEET

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESPRAIL102HDYFF
  • Mfr. Model # PRAIL102HDYFF
  • UNSPSC # 46151505
  • CATALOGUE PAGE # 2126
  • Shipping Weight 49.0 lbs

Product Details

Lightweight 1-pc interlocking portable railing has many commercial and industrial applications. Easy to move to meet changing needs. Upright bars are vertically spaced at 5-1/4" intervals. Includes connectors to attach multiple units together to form long runs. All welded steel construction.

Technical Specs

  • Colour Yellow
  • Item Crowd Control Interlocking Barrier
  • Construction Powder Coated Steel
  • Type Heavy-Duty
  • Includes (2) Flat Feet, Connectors
  • Overall Height 40"
  • Overall Length 20-1/8"
  • Net Weight 48 lbs.
  • Pipe Diameter 1-5/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list