BARRIER CROWD HD YELLOW CURVED FEET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BARRIER CROWD HD YELLOW CURVED FEET

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESPRAIL102HD-Y
  • Mfr. Model # PRAIL102HD-Y
  • UNSPSC # 46151500
  • CATALOGUE PAGE # 2126
  • Shipping Weight 56.0 lbs

Product Details

Heavy-duty crowd control Interlocking Barrier is attractive and the functional design is ideal for directing personnel. Interlocking portable railing has commercial and industrial applications. Easy to move to meet changing needs. Upright bars are vertically spaced. Railings includes connectors.

Technical Specs

  • Item Crowd Control Interlocking Barrier
  • Colour Yellow
  • Type Heavy-Duty
  • Includes Connectors To Attach Multiple Units Together
  • Construction Powder Coated Steel
  • Overall Height 40-5/16"
  • Overall Length 20-3/32"
  • Net Weight 47 lbs.
  • Pipe Diameter 1-5/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list