Skip Content
BARRIER CROWD HD WHEEL/FLAT FEET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BARRIER CROWD HD WHEEL/FLAT FEET

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESPRAIL102HDGWF
  • Mfr. Model # PRAIL102HDGWF
  • UNSPSC # 46151505
  • CATALOGUE PAGE # 2126
  • Shipping Weight 50.0 lbs

Product Details

Lightweight 1-pc interlocking portable railing has many commercial and industrial applications. Easy to move to meet changing needs. Upright bars are vertically spaced at 5-1/4" intervals. Includes connectors to attach multiple units together to form long runs. All welded steel construction.

Technical Specs

  • Colour Silver
  • Item Crowd Control Interlocking Barrier
  • Includes (1) Wheel, (1) Flat Foot, Connectors
  • Construction Bright Zinc Plated Steel
  • Type Heavy-Duty
  • Overall Length 20-1/8"
  • Overall Height 41-1/4"
  • Net Weight 47 lbs.
  • Pipe Diameter 1-5/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list