Skip Content
BARRIER CONSTRUCTION ADD-ON UNIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BARRIER CONSTRUCTION ADD-ON UNIT

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESHRAILA9072
  • Mfr. Model # HRAILA9072
  • UNSPSC # 23152206
  • CATALOGUE PAGE # N/A
  • Shipping Weight 115.0 lbs

Technical Specs

  • Colour Silver
  • Height 72"
  • Length 1-1/4"
  • Item Galvanized Construction Barrier Systems
  • Material Welded Steel
  • Mesh Shape Diamond
  • Mesh Size 2-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list