BARRIER BELT/KEY CHAIN/GLOVES RED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BARRIER BELT/KEY CHAIN/GLOVES RED

O-TWO MEDICAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # OTM01RB2020R
  • Mfr. Model # 01RB2020R
  • UNSPSC # 46151501
  • CATALOGUE PAGE # 2208
  • Shipping Weight 0.08 lbs

Product Details

Revive-Aid(R) CPR protective barrier is a first response device for use during CPR and provide a physical barrier between the rescuer and the patient. Single use device uses a one-way flapper valve and a filter, keychain, belt pouch, gloves, red. When your EarthSmart gloves are worn out, they can be recycled again to further complete the recycling loop. What would be waste is now a smart solution for hand protection.

Technical Specs

  • Item Revive-Aid(R) CPR Protective Barrier
  • Colour Red
  • Includes Belt, Keychain Pouch with One Pair Nitrile Gloves
  • Material Nylon
  • Type Keychain/Belt Pouch with Gloves

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list