Skip Content
BARRICASESAFETY15FTYELLOW/BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BARRICASESAFETY15FTYELLOW/BLACK

NORTH AMERICAN SAFETY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VSDVG1015
  • Mfr. Model # VG1015
  • UNSPSC # 46151501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 41.0 lbs

Technical Specs

  • Colour Yellow/Black
  • Overall Height 37"
  • Item Collapsible Barrier
  • Overall Length 183"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list