Skip Content
BARRICADE TPE 3X1000FT WRN RSTR ARA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BARRICADE TPE 3X1000FT WRN RSTR ARA

C.H. HANSON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CHH16018
  • Mfr. Model # 16018
  • UNSPSC # 46161507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.9 lbs

Technical Specs

  • Material Polyethylene
  • Colour Yellow/Black
  • Thickness 2 mil
  • Legend Warning Restricted Area
  • Standards OSHA 1910.144(a)
  • Item Barricade Tape
  • Roll Length 1,000 ft.
  • Roll Width 3"
  • Sub-Category Barricade Tape

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list