!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
BARRICADE TAPE, ZONE INTERDITE INCENDIE, YELLOW, 1000 X 3 IN, LDPE

BARRICADE TAPE, ZONE INTERDITE INCENDIE, YELLOW, 1000 X 3 IN, LDPE

INCOM MANUFACTURING

BARRICADE TAPE, ZONE INTERDITE INCENDIE, YELLOW, 1000 X 3 IN, LDPE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BARRICADE TAPE, ZONE INTERDITE INCENDIE, YELLOW, 1000 X 3 IN, LDPE

BARRICADE TAPE, ZONE INTERDITE INCENDIE, YELLOW, 1000 X 3 IN, LDPE

INCOM MANUFACTURING

https://catalogue.grainger.ca/2023?hybris=true
  • Item # ICMBT5081
  • Mfr. Model # BT5081
  • UNSPSC # 46211601
  • CATALOGUE PAGE # 1514
  • Shipping Weight 1.75 lbs

Product Details

Warn people and close off dangerous areas with this yellow barricade tape. Featuring a legend that reads INTERDITE INCENDIE, this tape is made from low-density polyethylene. This tape measures 1,000 feet and is three inches wide.

Technical Specs

  • Item Barricade Tape
  • Colour Yellow
  • Roll Length 1,000 ft.
  • Legend Zone interdite incendie
  • Material LDPE
  • Roll Width 3 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list