Skip Content
BARRICADE TAPE,YELLOW/BLACK,1000FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BARRICADE TAPE,YELLOW/BLACK,1000FT

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS4ACD3
  • Mfr. Model # 4ACD3
  • UNSPSC # 46161507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.54 lbs

Technical Specs

  • Item Barricade Tape
  • Colour Yellow/Black
  • Material Polyethylene
  • Legend Cuidado
  • Thickness 2 mil
  • Standards OSHA 1910.144(a)
  • Roll Length 1,000 ft.
  • Roll Width 3"
  • Sub-Category Barricade Tape

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list