BARRICADE TAPE,RED,500 FT. L,DANGER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BARRICADE TAPE,RED,500 FT. L,DANGER

INCOM MANUFACTURING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ICMREBT2057
  • Mfr. Model # REBT2057
  • UNSPSC # 46211601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.17 lbs

Technical Specs

  • Width 3"
  • Item Barricade Marking Tape
  • Legend Danger
  • Performance Temp. 32 Degrees F to 150 Degrees F
  • Roll Length 500 ft.
  • Tape Format Continuous Roll
  • Safety Tape Color Red
  • Die Cut Shape Continuous Roll

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list