Skip Content
BARRICADE TAPE,CAUTION ASBESTOS HAZARD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BARRICADE TAPE,CAUTION ASBESTOS HAZARD

INCOM MANUFACTURING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ICMBT5072
  • Mfr. Model # BT5072
  • UNSPSC # 46211601
  • CATALOGUE PAGE # 2381
  • Shipping Weight 1.75 lbs

Technical Specs

  • Item Barricade Tape
  • Material LDPE
  • Colour Yellow
  • Roll Width 3"
  • Legend Caution Asbestos Hazard
  • Roll Length 1,000 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list