Skip Content
BARRICADE TAPE,ATTENTION DEFENSE,YELLOW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BARRICADE TAPE,ATTENTION DEFENSE,YELLOW

INCOM MANUFACTURING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ICMBT5092
  • Mfr. Model # BT5092
  • UNSPSC # 46211601
  • CATALOGUE PAGE # 2381
  • Shipping Weight 1.75 lbs

Technical Specs

  • Colour Yellow
  • Item Barricade Tape
  • Material LDPE
  • Legend Attention défense d'entrer
  • Roll Length 1,000 ft.
  • Roll Width 3"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list