BARRICADE TAPE,YELLOW/BLACK,1000FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BARRICADE TAPE,YELLOW/BLACK,1000FT

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS1N956
  • Mfr. Model # 1N956
  • UNSPSC # 46161507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.75 lbs

Technical Specs

  • Colour Yellow/Black
  • Material Polyethylene
  • Thickness 2 mil
  • Standards OSHA 1910.144(a)
  • Item Barricade Tape
  • Legend Caution Do Not Enter
  • Roll Length 1,000 ft.
  • Roll Width 3"
  • Sub-Category Barricade Tape

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list