Skip Content
BARRICADE STACKABLE POLY YELLOW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BARRICADE STACKABLE POLY YELLOW

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESBCD7636YL
  • Mfr. Model # BCD7636YL
  • UNSPSC # 27112109
  • CATALOGUE PAGE # N/A
  • Shipping Weight 75.0 lbs

Technical Specs

  • Height 36"
  • Length 76-1/2"
  • Material Virgin Polyethylene with UV Stabilizer
  • Item Stackable Poly Barricade
  • Outside Dia. 16"
  • Colour Yellow
  • Width 16"
  • Weight 37 lbs.
  • Storage Size Length 76-1/2"
  • Storage Size Width 16"
  • Standards ANSI Z535.5
  • Includes N/A
  • Legend N/A
  • Tape Material N/A
  • Panel Width N/A
  • Panel Height N/A
  • Reflective Top Panel Size N/A
  • Reflective Bottom Panel Size N/A

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list