BARRICADE STACKABLE POLY BLUE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BARRICADE STACKABLE POLY BLUE

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESBCD7636BL
  • Mfr. Model # BCD7636BL
  • UNSPSC # 27112109
  • CATALOGUE PAGE # 2378
  • Shipping Weight 75.0 lbs

Technical Specs

  • Height 36"
  • Item Stackable Poly Barricade
  • Colour Blue
  • Length 76-1/2"
  • Material Virgin Polyethylene with UV Stabilizer
  • Outside Dia. 16"
  • Standards ANSI Z535.1
  • Width 16"
  • Weight 37 lbs.
  • Storage Size Length 76-1/2"
  • Storage Size Width 16"
  • Includes N/A
  • Legend N/A
  • Tape Material N/A
  • Panel Width N/A
  • Reflective Top Panel Size N/A
  • Panel Height N/A
  • Reflective Bottom Panel Size N/A

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list