BARRICADE SIGN,ORANGE/WHITE,36 IN. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BARRICADE SIGN,ORANGE/WHITE,36 IN.

CORTINA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG13P875
  • Mfr. Model # 13P875
  • UNSPSC # 55121908
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.42 lbs

Technical Specs

  • Colour Yellow
  • Height 36"
  • Item Barricade Sign
  • Length 36"
  • Width 24"
  • Legend Men Working
  • Material Polypropylene
  • Weight 9 lb.
  • Tape Colour Orange/Black
  • Tape Material Vinyl
  • Standards NCHRP-350 And MUTCD
  • Panel Height 24"
  • Panel Width 12"
  • Panel Length 24"
  • Barricade Frame Material Plastic
  • Barricade Panel Material Plastic
  • Retroreflective Grade Not Retroreflective
  • Interlocking No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list