Skip Content
BARRICADE SFTY YLW/BLK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BARRICADE SFTY YLW/BLK

VERSA-GUARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VSDVG1000
  • Mfr. Model # VG1000
  • UNSPSC # 46151501
  • CATALOGUE PAGE # 2382
  • Shipping Weight 30.0 lbs

Product Details

Versa-Guard safety barricade made of sturdy aluminum and steel construction. Height: 36 inches, expands from 17 inches to 11 feet. Comes with optional castors. Units can also be interconnected to protect areas of any size or shape.

Technical Specs

  • Item Yellow and Black Diagonal Pattern
  • Colour Yellow And black
  • Type Expanding
  • Construction Aluminium and Steel
  • Overall Height 36"
  • Net Weight 25 lbs.
  • Overall Length 136"
  • Pipe Diameter 1-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list