Skip Content
BARRICADE RETRACTABLE TAPE HEAD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

BARRICADE RETRACTABLE TAPE HEAD

BANNER STAKES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG18C952
  • Mfr. Model # 18C952
  • UNSPSC # 46151507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.95 lbs

Technical Specs

  • Item Indoor/Outdoor Barricade Retractable Tape Head
  • Colour Red
  • Includes 1 Belt
  • Belt Length 12 ft.
  • Belt Material Plastic, Polyester Fabric

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list