Skip Content
BARRICADE RETRACTABLE TAPE HEAD,ORA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BARRICADE RETRACTABLE TAPE HEAD,ORA

BANNER STAKES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG18C956
  • Mfr. Model # 18C956
  • UNSPSC # 46151507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.95 lbs

Technical Specs

  • Includes 1 Belt
  • Colour Orange
  • Item Indoor/Outdoor Barricade Retractable Tape Head
  • Belt Material Plastic, Polyester Fabric
  • Belt Length 12 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list