Skip Content
Discontinued with Replacement
BARRICADE PLAS 2X6 RAIL ENG GRADE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BARRICADE PLAS 2X6 RAIL ENG GRADE

JACKSON SAFETY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # JCK17630
  • Mfr. Model # 17630
  • UNSPSC # 31201516
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.3 lbs
Suggested Replacement Product
BARRICADE PLAS 2"X8"X10FT RAIL ENG GRADE

Price: NA

Product Details

Plastic a-frame barricade, rail. Size: 2 inch x 8 inch x 6 inch long, with engineered grade reflective on both sides.

Technical Specs

  • Item Barricade Rail, 2" x 8" x 6' Long

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list