Skip Content
BARRICADE LT SOLAR 360 GREEN LENS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BARRICADE LT SOLAR 360 GREEN LENS

CHECKERS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CSFBS.D.D2.YG
  • Mfr. Model # BS.D.D2.YG
  • UNSPSC # 56111901
  • CATALOGUE PAGE # 2386
  • Shipping Weight 2.0 lbs

Technical Specs

  • Height 8"
  • Colour Green
  • Item Barricade Light
  • Includes Bolts, Wrench, Pin
  • Length 7-1/2"
  • Width 4-1/2"
  • Flashes per Minute 60
  • Housing Material Polypropylene
  • Lamp Type LED
  • Power Source Solar
  • Mounting Bolt
  • Battery Life 5 Years
  • Standards ITE Class D
  • Lens Material Polycarbonate
  • Lens Design 360 Degrees
  • Head Dia. 7"
  • Lamp Life 5 Years

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list