Skip Content
BARRICADE LT SOLAR 360 BLUE LENS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BARRICADE LT SOLAR 360 BLUE LENS

CHECKERS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CSFBS.D.D2.YB
  • Mfr. Model # BS.D.D2.YB
  • UNSPSC # 56111901
  • CATALOGUE PAGE # 2386
  • Shipping Weight 2.0 lbs

Technical Specs

  • Height 8"
  • Includes Bolts, Wrench, Pin
  • Length 7-1/2"
  • Item Barricade Light
  • Width 4-1/2"
  • Colour Blue
  • Flashes per Minute 60
  • Housing Material Polypropylene
  • Lamp Type LED
  • Mounting Bolt
  • Battery Life 5 Years
  • Power Source Solar
  • Standards ITE Class D
  • Lens Design 360 Degrees
  • Lens Material Polycarbonate
  • Head Dia. 7"
  • Lamp Life 5 Years

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list