Skip Content
BARRICADE LT SOLAR 360 AMBER LENS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BARRICADE LT SOLAR 360 AMBER LENS

CHECKERS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CSFBS.D.D2.YA
  • Mfr. Model # BS.D.D2.YA
  • UNSPSC # 56111901
  • CATALOGUE PAGE # 2386
  • Shipping Weight 2.0 lbs

Technical Specs

  • Height 8"
  • Colour Amber
  • Includes Bolts, Wrench, Pin
  • Length 7-1/2"
  • Item Barricade Light
  • Width 4-1/2"
  • Housing Material Polypropylene
  • Flashes per Minute 60
  • Lamp Type LED
  • Mounting Bolt
  • Lens Material Polycarbonate
  • Power Source Solar
  • Standards ITE Class D
  • Battery Life 5 Years
  • Lens Design 360 Degrees
  • Head Dia. 7"
  • Lamp Life 5 Years

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list