BARRICADE LIGHT SOLAR 360 MAG BASE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BARRICADE LIGHT SOLAR 360 MAG BASE

CHECKERS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CSFBS.D.M.YW
  • Mfr. Model # BS.D.M.YW
  • UNSPSC # 56111901
  • CATALOGUE PAGE # 2386
  • Shipping Weight 3.0 lbs

Technical Specs

  • Includes Magnetic Base
  • Item Barricade Light
  • Housing Material Polypropylene
  • Flashes per Minute 60
  • Lamp Type LED
  • Power Source Solar
  • Mounting Magnetic
  • Battery Life 5 Years
  • Standards ITE Class D
  • Lens Material Polycarbonate
  • Lamp Life 5 Years
  • Lens Design 360 Degrees
  • Head Dia. 7"