Skip Content
BARRICADE LIGHT SOLAR 2 SIDED WHT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BARRICADE LIGHT SOLAR 2 SIDED WHT

CHECKERS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CSFBS.AC.D1.YW
  • Mfr. Model # BS.AC.D1.YW
  • UNSPSC # 56111901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.0 lbs

Technical Specs

  • Colour White
  • Height 10-1/2"
  • Item Barricade Light
  • Length 7-1/2"
  • Includes Bolts, Wrench, Pin
  • Housing Material Polypropylene
  • Flashes per Minute 60
  • Width 3"
  • Lamp Type LED
  • Lens Material Polycarbonate
  • Mounting Bolt
  • Power Source Solar
  • Standards ITE Class A & C
  • Battery Life 5 Years
  • Lens Design Flat, Double-Sided
  • Head Dia. 7"
  • Lamp Life 5 Years

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list