Skip Content
BARRICADE LIGHT SOLAR 2 SIDED BLUE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BARRICADE LIGHT SOLAR 2 SIDED BLUE

CHECKERS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CSFBS.AC.D1.YB
  • Mfr. Model # BS.AC.D1.YB
  • UNSPSC # 56111901
  • CATALOGUE PAGE # 2386
  • Shipping Weight 2.0 lbs

Technical Specs

  • Colour Blue
  • Height 10-1/2"
  • Item Barricade Light
  • Includes Bolts, Wrench, Pin
  • Length 7-1/2"
  • Width 3"
  • Lamp Type LED
  • Flashes per Minute 60
  • Mounting Bolt
  • Housing Material Polypropylene
  • Battery Life 5 Years
  • Power Source Solar
  • Standards ITE Class A & C
  • Lens Design Flat, Double-Sided
  • Lens Material Polycarbonate
  • Head Dia. 7"
  • Lamp Life 5 Years

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list