Skip Content
BARRICADE LIGHT SOLAR 1 SIDED RED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BARRICADE LIGHT SOLAR 1 SIDED RED

CHECKERS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CSFBS.AC1.D1.YR
  • Mfr. Model # BS.AC1.D1.YR
  • UNSPSC # 56111901
  • CATALOGUE PAGE # 2386
  • Shipping Weight 2.0 lbs

Technical Specs

  • Item Barricade Light
  • Includes Bolts, Wrench, Pin
  • Flashes per Minute 60
  • Housing Material Polypropylene
  • Lamp Type LED
  • Mounting Bolt
  • Battery Life 5 Years
  • Power Source Solar
  • Lens Material Polycarbonate
  • Standards ITE Class A & C
  • Head Dia. 7"
  • Lens Design Flat, One-Sided
  • Lamp Life 5 Years

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list