Skip Content
BARRICADE LIGHT,LED,7IN,6VDC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BARRICADE LIGHT,LED,7IN,6VDC

CORTINA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1EKU1
  • Mfr. Model # 1EKU1
  • UNSPSC # 46151501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.8 lbs

Technical Specs

  • Item Barricade Light
  • Includes Photocell, 3-Way Switch, Tamperproof Bolt
  • Flashes per Minute 55 to 75
  • Lamp Type LED
  • Housing Material Polyethylene
  • Lens Material Polycarbonate
  • Power Source 6VDC
  • Standards MUTCD and ITE
  • Mounting Through Bolt
  • Lens Design Fresnel
  • Head Dia. 7"
  • Lamp Life 4000 hr.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list