Skip Content
BARRICADE LIGHT D CELL 360 WHITE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BARRICADE LIGHT D CELL 360 WHITE

CHECKERS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CSFBR3.D.D3.YW
  • Mfr. Model # BR3.D.D3.YW
  • UNSPSC # 56111901
  • CATALOGUE PAGE # 2386
  • Shipping Weight 2.0 lbs

Technical Specs

  • Height 8"
  • Colour White
  • Includes Bolts, Wrench, Pin
  • Item Barricade Light
  • Length 7"
  • Width 4-1/2"
  • Flashes per Minute 60
  • Housing Material Polypropylene
  • Mounting Bolt
  • Lamp Type LED
  • Battery Life 8 Months
  • Power Source 3 V Battery
  • Standards ITE Class D
  • Lens Design 360 Degrees
  • Lens Material Polycarbonate
  • Head Dia. 7"
  • Lamp Life 8 Months

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list