Skip Content
BARRICADE LIGHT D CELL 1 SIDED WHT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BARRICADE LIGHT D CELL 1 SIDED WHT

CHECKERS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CSFBR3.AC1.D3.YW
  • Mfr. Model # BR3.AC1.D3.YW
  • UNSPSC # 56111901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.0 lbs

Technical Specs

  • Height 10-1/2"
  • Colour White
  • Includes Bolts, Wrench, Pin
  • Item Barricade Light
  • Length 7"
  • Width 3-1/4"
  • Lamp Type LED
  • Housing Material Polypropylene
  • Flashes per Minute 60
  • Power Source 3 V Battery
  • Mounting Bolt
  • Battery Life 8 Months
  • Lens Material Polycarbonate
  • Standards ITE Class A & C
  • Head Dia. 7"
  • Lens Design Flat, One-Sided
  • Lamp Life 8 Months

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list