Skip Content
BARRICADE LIGHT D CELL 1 SIDED RED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BARRICADE LIGHT D CELL 1 SIDED RED

CHECKERS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CSFBR3.B.D3.YR
  • Mfr. Model # BR3.B.D3.YR
  • UNSPSC # 56111901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.0 lbs

Technical Specs

  • Includes Bolts, Wrench, Pin
  • Item Barricade Light
  • Flashes per Minute 60
  • Housing Material Polypropylene
  • Lamp Type LED
  • Mounting Bolt
  • Power Source 3 V Battery
  • Battery Life 8 Months
  • Lens Design Flat, One-Sided
  • Head Dia. 7"
  • Lens Material Polycarbonate
  • Standards ITE Class B
  • Lamp Life 8 Months

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list