Skip Content
BARRICADE LIGHT D CELL 1 SIDED RED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BARRICADE LIGHT D CELL 1 SIDED RED

CHECKERS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CSFBR3.AC1.D3.YR
  • Mfr. Model # BR3.AC1.D3.YR
  • UNSPSC # 56111901
  • CATALOGUE PAGE # 2386
  • Shipping Weight 2.0 lbs

Technical Specs

  • Colour Red
  • Includes Bolts, Wrench, Pin
  • Height 10-1/2"
  • Item Barricade Light
  • Length 7"
  • Housing Material Polypropylene
  • Width 3-1/4"
  • Flashes per Minute 60
  • Lamp Type LED
  • Mounting Bolt
  • Power Source 3 V Battery
  • Battery Life 8 Months
  • Standards ITE Class A & C
  • Lens Material Polycarbonate
  • Lens Design Flat, One-Sided
  • Head Dia. 7"
  • Lamp Life 8 Months

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List