Skip Content
BARRICADE LIGHT D CELL 1 SIDED AMB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BARRICADE LIGHT D CELL 1 SIDED AMB

CHECKERS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CSFBR3.B.D3.YA
  • Mfr. Model # BR3.B.D3.YA
  • UNSPSC # 56111901
  • CATALOGUE PAGE # 2386
  • Shipping Weight 2.0 lbs

Technical Specs

  • Includes Bolts, Wrench, Pin
  • Item Barricade Light
  • Flashes per Minute 60
  • Housing Material Polypropylene
  • Lamp Type LED
  • Power Source 3 V Battery
  • Mounting Bolt
  • Battery Life 8 Months
  • Lens Material Polycarbonate
  • Lens Design Flat, One-Sided
  • Standards ITE Class B
  • Lamp Life 8 Months
  • Head Dia. 7"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list