BARRICADE LIGHT 6 VOLT 2 SIDED, RED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BARRICADE LIGHT 6 VOLT 2 SIDED, RED

CHECKERS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CSFBC6.AC.D3.YR
  • Mfr. Model # BC6.AC.D3.YR
  • UNSPSC # 56111901
  • CATALOGUE PAGE # 2386
  • Shipping Weight 2.0 lbs

Technical Specs

  • Includes Bolts, Wrench, Pin
  • Item Barricade Light
  • Flashes per Minute 60
  • Housing Material Polypropylene
  • Mounting Bolt
  • Lamp Type LED
  • Power Source 6 V Battery
  • Battery Life 4 Months
  • Standards ITE Class A & C
  • Lens Material Polycarbonate
  • Lens Design Flat, Double-Sided
  • Head Dia. 7"
  • Lamp Life 4 Months

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list