Skip Content
BARRICADE LIGHT 6 VOLT 1 SIDED AMB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BARRICADE LIGHT 6 VOLT 1 SIDED AMB

CHECKERS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CSFBR6.B.D3.YA
  • Mfr. Model # BR6.B.D3.YA
  • UNSPSC # 56111901
  • CATALOGUE PAGE # 2386
  • Shipping Weight 2.5 lbs

Technical Specs

  • Colour Amber
  • Includes Bolts, Wrench, Pin
  • Height 11-1/2"
  • Item Barricade Light
  • Width 6-1/2"
  • Length 7-1/4"
  • Housing Material Polypropylene
  • Power Source 6 V Battery
  • Mounting Bolt
  • Flashes per Minute 60
  • Lamp Type LED
  • Battery Life 8 Months
  • Standards ITE Class B
  • Lens Material Polycarbonate
  • Lens Design Flat, One-Sided
  • Head Dia. 7"
  • Lamp Life 8 Months

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list