BARRICADE DOCK MAX DOOR LNGTH 96IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BARRICADE DOCK MAX DOOR LNGTH 96IN

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESDJG100
  • Mfr. Model # DJG100
  • UNSPSC # 46151501
  • CATALOGUE PAGE # 2126
  • Shipping Weight 550.0 lbs

Product Details

Dock barricade represents the next generation of innovative loading dock safety systems. Electric/hydraulic power unit provides quick, effortless operation. Can stop a 4,000 pound loaded truck at 4 miles/hour. Electronically operated and consists of an electrical bumper style safety stop circuit.

Technical Specs

  • Base Material Steel
  • Item Dock Barricade
  • Colour Yellow
  • Operation Lift
  • Base Dimension 24" x 24"
  • Overall Length 130-3/4"
  • Raised Arm Height 148-11/16"
  • Fits Door Width 96"
  • Lowered Arm Height 28-1/2"
  • Includes Reversing Safety Edge, 115 V Motor and 24 V Hand Controls

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list