BARRICADE BEAM,ORANGE/WHITE,72 IN L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BARRICADE BEAM,ORANGE/WHITE,72 IN L

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG8YJC6
  • Mfr. Model # 8YJC6
  • UNSPSC # 46151501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.0 lbs

Technical Specs

  • Item Barricade Beam
  • For Use With Filtrona Excrusion Barricade Legs
  • Height 8"
  • Length 72"
  • Colour Orange/White
  • Material Polyethylene
  • Weight 4 lb.
  • Width 2"
  • Sub-Category Barricade Beams and Bars

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list