Skip Content
BARRICADE A-FRAME LEG,WHITE,29 IN L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BARRICADE A-FRAME LEG,WHITE,29 IN L

CORTINA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1EKT7
  • Mfr. Model # 1EKT7
  • UNSPSC # 46151501
  • CATALOGUE PAGE # 2380
  • Shipping Weight 7.94 lbs

Technical Specs

  • Colour White
  • For Use With 97-01-008 Series Barracade I-Beams
  • Material Polypropylene
  • Length 29"
  • Height 40-1/2"
  • Item Barricade A-Frame Leg
  • Width 29"
  • Weight 9 lb.
  • Standards NCHRP-350 Category I, MUTCD Part VI Section 6F.59
  • Sub-Category Barricade Feet and Legs

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list