BARREL LEVEL GAUGE, 55 GAL, 2IN NPT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BARREL LEVEL GAUGE, 55 GAL, 2IN NPT

AT-A-GLANCE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5MFR1
  • Mfr. Model # 5MFR1
  • UNSPSC # 41111938
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.4 lbs

Technical Specs

  • Includes -
  • Item Level Gauge
  • Type Barrel
  • Float Material Stainless Steel
  • Connection Size 2" NPT
  • Gasket Material Viton
  • Special Features -
  • Rod Material 316 Stainless
  • Bushing Material 316 Stainless
  • Calibration Unit Material Inner Glass and Outer Plastic
  • Calibration Unit Increments Full, 7/8, 3/4, 5/8, 1/2, 3/8, 1/4, 1/8 Empty plus Gallons and Liters
  • Drum Capacity 55 gal.
  • Assembly Nut Material Aluminum

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list