Skip Content
BARREL DRIFTS 15/32IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BARREL DRIFTS 15/32IN

KLEIN TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KLN5BD12
  • Mfr. Model # 5BD12
  • UNSPSC # 27111505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Used for aligning holes in construction. Also used for expanding holes in mild steel. Forged from tough, high-tensile steel. Taper is forged, not turned, for finer grain, giving greater tensile strength. Will not score edge when driven hard.

Technical Specs

  • Item Barrel Drift
  • Tip Dia. (In.) 7/32
  • Length 6-9/32"
  • Tip Dia. 7/32"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list