BARREL DIVERTER KIT GREEN 55G close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BARREL DIVERTER KIT GREEN 55G

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR2555GN-BDKIT
  • Mfr. Model # 2555GN-BDKIT
  • UNSPSC # 70171606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 33.0 lbs

Product Details

Green 55 gallon barrel diverter kit. 44 inches high. Includes barrel, diverter, filter and spigot.

Technical Specs

  • Capacity 55 gal.
  • Colour Green
  • Includes Barrel, Diverter, Filter, Spigot
  • Height 44"
  • Length 29"
  • Item Rain Barrel Kit
  • Material Polyethylene
  • Width 16"
  • Diameter 16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list