Skip Content
BARREL DIVERTER KIT GRANITE 110G close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BARREL DIVERTER KIT GRANITE 110G

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR25110GT-BDKIT
  • Mfr. Model # 25110GT-BDKIT
  • UNSPSC # 70171606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 40.0 lbs

Product Details

Granite 110 gallon barrel diverter kit. 44 inches high. Includes barrel, diverter, filter and spigot.

Technical Specs

  • Capacity 110 gal.
  • Colour Granite
  • Height 44"
  • Item Rain Barrel Kit
  • Includes Barrel, Diverter, Filter, Spigot
  • Length 31"
  • Material Polyethylene
  • Width 32"
  • Diameter 32"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list