Skip Content
BARREL COMBO ZC 3/16X7/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BARREL COMBO ZC 3/16X7/8

ACCURATE MFD PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACUZ4109
  • Mfr. Model # Z4109
  • UNSPSC # 30102900
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

All components are matched. Heads on both male and female parts are identical. Shoulder screws and female barrels allow different grip lengths to be achieved. Machine screws present a finished set appearance. Heads manufactured in accordance with IFI stan

Technical Specs

  • Package Quantity 50
  • Thread Size 6" - 32
  • Barrel Dia. 3/16"
  • Finish Zinc Plated
  • Material 18-8 Stainless Steel
  • Type Combo Drive Posts
  • Barrel Head Dia. 5/16"
  • Barrel Head Height 5/64"
  • Barrel Thread Depth 3/8"
  • Barrel Length 7/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list