Skip Content
BARREL COMBO LCS ZC 13/64X1/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BARREL COMBO LCS ZC 13/64X1/4

ACCURATE MFD PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACUZ4435
  • Mfr. Model # Z4435
  • UNSPSC # 30102900
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Product Details

All components are matched. Heads on both male and female parts are identical. Shoulder screws and female barrels allow different grip lengths to be achieved. Machine screws present a finished set appearance. Heads manufactured in accordance with IFI stan

Technical Specs

  • Thread Size 8" - 32
  • Package Quantity 50
  • Barrel Dia. 13/64"
  • Material Steel
  • Finish Zinc Plated
  • Type Binding Posts (Chicago Screws)
  • Barrel Length 1/4"
  • Barrel Head Dia. 13/32"
  • Barrel Thread Depth 3/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list