Skip Content
BARREL COLIWASA WASTE SAMPLER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BARREL COLIWASA WASTE SAMPLER

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG9EX94
  • Mfr. Model # 9EX94
  • UNSPSC # 41104006
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Technical Specs

  • Inside Dia. 1"
  • Capacity 460 mL
  • Item Coliwasa
  • Type Barrel
  • Material Polypropylene (Tube), Neoprene with Tetrafluoroethylene Coating (Stopper)
  • Length 39"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list