Skip Content
BARREL BOLT STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BARREL BOLT STEEL

ACCURATE MFD PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACUZ4420
  • Mfr. Model # Z4420
  • UNSPSC # 31161601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.015 lbs

Product Details

All components are matched. Heads on both male and female parts are identical. Shoulder screws and female barrels allow different grip lengths to be achieved. Machine screws present a finished set appearance. Heads manufactured in accordance with IFI stan

Technical Specs

  • Thread Size 10-24
  • Package Quantity 50
  • Finish Zinc
  • Item Barrel Bolt
  • Material Steel
  • Drive Type Combination
  • Tensile Strength (PSI) 60,000
  • Head Style Truss
  • Barrel Dia. 1/4"
  • Rockwell Hardness B70
  • Barrel Head Dia. 7/16"
  • Barrel Head Height 1/8"
  • Barrel Thread Depth 3/8"
  • Barrel Length 1-1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list