BARREL BOLT STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BARREL BOLT STEEL

ACCURATE MFD PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACUZ4410
  • Mfr. Model # Z4410
  • UNSPSC # 31161601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

All components are matched. Heads on both male and female parts are identical. Shoulder screws and female barrels allow different grip lengths to be achieved. Machine screws present a finished set appearance. Heads manufactured in accordance with IFI stan

Technical Specs

  • Package Quantity 50
  • Thread Size 10-24
  • Finish Zinc
  • Item Barrel Bolt
  • Material Steel
  • Tensile Strength (PSI) 60,000
  • Drive Type Combination
  • Head Style Truss
  • Rockwell Hardness B70
  • Barrel Dia. 1/4"
  • Barrel Head Dia. 7/16"
  • Barrel Head Height 1/8"
  • Barrel Thread Depth 3/8"
  • Barrel Length 5/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list