Skip Content
BARREL BOLT GALVANIZED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BARREL BOLT GALVANIZED

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH1WAB6
  • Mfr. Model # 1WAB6
  • UNSPSC # 31161606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.19 lbs

Technical Specs

  • Finish Galvanized
  • Height 1/2"
  • Width 1-7/16"
  • Length 3"
  • Material Steel
  • Item Barrel Slide Bolt
  • Holes per Leaf 6
  • Operation Type Non-Locking-Surface Strike Only
  • Hardware Included
  • Bolt Length 3"
  • Bolt Head Dia. 5/16"
  • Throw Size 5/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list