Skip Content
BARREL BOLT BRASS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BARREL BOLT BRASS

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH1WAC5
  • Mfr. Model # 1WAC5
  • UNSPSC # 31161606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Finish Brass
  • Item Barrel Slide Bolt
  • Height 1/2"
  • Width 1-1/2"
  • Material Brass
  • Operation Type Non-Locking-Surface Strike Only
  • Hardware Included
  • Length 2"
  • Holes per Leaf 6
  • Bolt Length 2"
  • Bolt Head Dia. 3/8"
  • Throw Size 1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list